Shop All Hydraulic Presses
Gray
Hydraulic Press, 75 t, Air Pump
Mfr # SP-75S
Zoro # G9964735
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$15,274.00
Free 30-Day Returns
Key Features
- Frame Capacity 75 ton
- Frame Type H-Frame
- Cylinder Stroke 8-3/4"
- Pump Type Air
- Base Length 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray
- MFR # SP-75S
- Zoro # G9964735
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 44 in |
Base Width | 78 in |
Overall Height | 85 in |
Total Height | 85" |
Bed Height | 85" |
Hose Length | 5 ft 6 in |
Total Width | 78" |
Working Width | 50" |
Working Height | 9-1/2" |
Overall Width | 78 in |
Description
Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 75 ton, Cylinder Type Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 3/8 (44424)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.2500" (1/4), Finish - Machining: Uncoated (23516)
- WHEELER-REX Economy Snipper, 1/8" - 1-5/8" (5295)
- AIR LOCKER 16 Gauge 'N' Wire 2 Inch Long Medium 7/16 Inch Crown Stapler (MS200A)
- GRAY Hydraulic Press, 25 t, Air Pump, 70-3/8 In (SP25 Air)
- WESTWARD Hydraulic Economy Shop Press, 20 Tons (1MZJ6)
- DAKE Hydraulic Press, 25 t, Manual Pump (907001)
- BAILEIGH INDUSTRIAL Hydraulic Press, 30 t, Air Pump (HSP-30A)
- SUNEX Air/Hydraulic Shop Press, 20 tons (5720AH)
- OTC FLOOR PRESS 25 TON W AIR HYDRAULIC PUMP (OTC1834)
- BAILEIGH INDUSTRIAL Hydraulic Press, 15 Ton, Manual, Black/Blue (HSP-15A)
- Gray Hydraulic Presses