Shop All Hydraulic Presses
Gray
Hydraulic Press, 25 t, Air Pump, 70-3/8 In
Mfr # SP25 Air
Zoro # G3464785
product price: $5,290.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$5,290.99
Free 30-Day Returns
Key Features
- Frame Capacity 25 ton
- Frame Type H-Frame
- Cylinder Stroke 6-1/4"
- Pump Type Air
- Base Length 70-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # SP25 Air
- Zoro # G3464785
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 70-3/8 in |
Base Width | 40-1/2 in |
Overall Height | 70-3/8 in |
Total Height | 70.38" |
Hose Length | 5 ft 2 in |
Working Width | 30" |
Bed Height | 44" |
Total Width | 40-1/2" |
Working Height | 44" |
Overall Width | 40-1/2 in |
Details
Frame Capacity | 25 ton |
Frame Type | H-Frame |
Cylinder Stroke | 6-1/4" |
Pump Type | Air |
Ram Travel | 15-3/4" |
Item | Hydraulic Press |
Pump Handle Effort @ Rated Capacity (Lb.) | Air/Hydraulic Power Unit |
Includes | Arbor Plates, Pushing Adapter Kit, V-Blocks |
Features | 2-1/4 in Stationary Ram Retracted by Internal Spring;Ten Bolster Positions Spaced in 4-1/2 in Increments |
Stroke | 6-1/4 in |
Description
Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 25 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.82" (M-65028)
- WARWOOD TOOL 36 Straight FitUp Pinch Bar (15960)
- SUPERIOR ELECTRIC 1/4 Inch T-Handle Chuck Key Replaces Makita 798341-3 Fits J3113 and J3113HH (S8-TH50C)
- REGAL CUTTING TOOLS M14 x 1.5 D6 4 Flt. Bottom Metric Hand Tap (027778AS)
- NORCO PROFESSIONAL LIFTING 12 Ton Standard Press (78013B)
- BOSCH 25 Ton Capacity Floor Press With Hand Pump (1833)
- NORCO PROFESSIONAL LIFTING 22 Ton Standard Press (78022E)
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- SUNEX 20 Ton Manual Hydraulic Shop Press (5720)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 30 Ton (30T), High Capacity, Durable, Robust Steel Frame (CP86301)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- Gray Hydraulic Presses