Shop All Hydraulic Presses
Gray
Hydraulic Press, 10 t, H Frame, Air
Mfr # 308
Zoro # G3370160
product price: $3,569.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,569.99
Free 30-Day Returns
Key Features
- Frame Capacity 10 ton
- Frame Type H-Frame
- Cylinder Stroke 10"
- Pump Type Air
- Base Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # 308
- Zoro # G3370160
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 28 in |
Base Width | 25-1/8 in |
Overall Height | 59 in |
Details
Frame Capacity | 10 ton |
Frame Type | H-Frame |
Cylinder Stroke | 10" |
Pump Type | Air |
Ram Travel | 10" |
Application | Pressing |
Item | Hydraulic Press |
Stroke | 10 in |
Pressure | 10 tons |
Description
Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 10 ton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR PRY BAR 5/8" X 18" CHROME (MT194C)
- BETA Torx(R) Plain Star Male Key, T10 Tip Size, 6 in Long, 2 1/2 in Short (951TX)
- MARSON Mandrel & Nosepiece, 10-24, Steel (34615)
- MAYHEW Center Punch Set, Not Tether Capable (60007)
- GRAY Hydraulic Press, 25 t, Air Pump, 70-3/8 In (SP25 Air)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- DAKE Hydraulic Press, 50t, Electric Pump, 88In H (909250)
- OEMTOOLS 20 Ton Bottle Jack Shop Press (24810)
- HEIN-WERNER Hydraulic Press, 55 t, Air Pump (HW93401)
- BAILEIGH INDUSTRIAL Hydraulic Press, 30 t, Air Pump (HSP-30A)
- Gray Hydraulic Presses