Shop All Transmission Jacks
Gray
High Rise Clutch Jack
Mfr # HR-300
Zoro # G9833065
product price: $3,355.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,355.00
Free 30-Day Returns
Key Features
- Type Air/Hydraulic
- Includes Less Thandelete Greater Than
- Features Two-Stage Design
- Lifting Capacity (Lb.) 300 lb
- Lifting Height Max. (In.) 80 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # HR-300
- Zoro # G9833065
- Country of Origin United States
- Category Transmission Jacks
Dimensions
Lifting Height Max. (In.) | 80 1/2 in |
Lifting Height Min. (In.) | 40 in |
Overall Length | 41 in |
Overall Width | 41 in |
Minimum Lift Height | 40 in |
Maximum Lift Height | 80 1/2 in |
Spline Shaft Diameter | 2 in |
Wheel Diameter | 4 in |
Details
Type | Air/Hydraulic |
Includes | Less Thandelete Greater Than |
Features | Two-Stage Design |
Lifting Capacity (Lb.) | 300 lb |
Item | Transmission Jack |
Securing Mechanism | Spline |
Jack Type | Clutch Jack |
Power Source | Hydraulic |
Lifting Actuator | Manual Handle |
Maximum Operating Pressure | 160 psi |
For Vehicle Type | Trailers, Trucks |
Minimum Operating Pressure | 100 psi |
Caster Type | Swivel |
Load Capacity | 0.15 ton |
Body Material | Steel |
Head Rotation | 360 Degrees |
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 0.15 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 40 in, Maximum Lift Height 80 1/2 in, Securing Mechanism Spline, Jack Type Clutch Jack, Caster Type Swivel, Features Two-Stage Design, For Vehicle Type Trailers, Trucks, Head Rotation 360 Degrees , Maximum Operating Pressure 160 psi, Minimum Operating Pressure 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Engine Cylinder Hone 4" Stones, 2310 (CTA2310)
- TYC PRODUCTS Tyc Engine Cooling Fan Motor, 630920 (630920)
- CIPA USA CIPA 10953 Replacement Hardware for Custom Towing Mirror Pair 10950 (5001.1014)
- GEARWRENCH 12 Piece Tubing Service Set (41590D)
- GRAY Bracket Chain Kit, MM-2000 (TCHS Kit)
- GRAY Truck Component Jack, 300 Lbs. (TCJ-500)
- GRAY Transmission Jack Adapter, 1000 Lb. (41 Adapter Kit)
- OTC Transmission Jack Adapter Kit, 1000 lb. (223196)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 4400 lb. (3180A)
- BOSCH Power Train Lift, 1,650 Lb (5285)
- AMERICAN FORGE & FOUNDRY Transmission Jack - Heavy Duty Low-Profile (3172A)
- Gray Jacks