Shop All Transmission Jacks
Gray
Hi-Rise Transmission Jack, 2206 Lb.
Mfr # HTCJ-2000
Zoro # G9833056
product price: $9,910.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$9,910.00
Free 30-Day Returns
Key Features
- Type Air/Hydraulic, Heavy-Duty, High-Lift
- Includes TCHS
- Features ACME Threaded Head Plate for Adjustments, Fore and Aft Tilting Head, Ratcheting Brackets, Retractable Tow Handle
- Tilt Capacity Side 10 Degrees
- Base Size (In.) 42 in x 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # HTCJ-2000
- Zoro # G9833056
- Country of Origin United States
- Category Transmission Jacks
Dimensions
Base Size (In.) | 42 in x 49 in |
Max. Height (In.) | 72 in |
Lifting Height Max. (In.) | 72 in |
Lifting Height Min. (In.) | 30 in |
Min. Height (In.) | 30 in |
Handle Length | 44 1/2 in |
Overall Height | 34 1/2 in |
Wheel Diameter | 8 in |
Minimum Height | 30 in |
Minimum Lift Height | 30 in |
Overall Width | 42 in |
Maximum Lift Height | 72 in |
Overall Length | 49 31/100 in |
Description
Transmission Jack, Power Source Hydraulic, Load Capacity 1.35 ton, Body Material Steel, Lifting Actuator Pneumatic, Minimum Lift Height 30 in, Maximum Lift Height 72 in, Securing Mechanism Nylon Strap, Jack Type Transmission Jack, Standards ANSI/ASME PALD, Features ACME Threaded Head Plate for Adjustments, Fore and Aft Tilting Head, Ratcheting Brackets, Retractable Tow Handle, Handle Length 44 1/2 in, Head Rotation 360 Degrees , Includes TCHS, Maximum Operating Pressure 110 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP MARINE PRODUCTS Stainless Steel Flush Pole Holder Half Ring (PH-2)
- KEYSCO TOOLS Shot Dolly, 6"Lx3-13/16"Wx1"H (55115)
- BUYERS PRODUCTS 14/10.5x12x30 Inch Black Steel Underbody Truck Box With Slanted Back (1703355)
- MILTON INDUSTRIES Digital Inflator Gauge with Straight Foot Head Chuck (S-577D)
- GRAY Transmission Jack Adapter, 1000 Lb. (41 Adapter Kit)
- GRAY Bracket Chain Kit, MM-2000 (TCHS Kit)
- GRAY Truck Component Jack, 300 Lbs. (TCJ-500)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescoping - Manual (3102)
- WESTWARD Transmission Lift, Hydraulic, 700 Lb Cap (1AVR4)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 4400 lb. (3180A)
- SAFEGUARD Floor Transmission Jack, Steel, 1 Ton Capacity (65205)
- Gray Jacks