Shop All Transmission Jacks
Gray
Bracket Chain Kit, MM-2000
Mfr # TCHS Kit
Zoro # G5866314
product price: $1,101.00
/ea
Free Shipping & Returns
$1,101.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Steel
- Includes Brackets, Chains, Sling Straps, Tool Box
- Lifting Capacity (Lb.) 2,000 lb
- For Lift Equipment Type Transmission Jack
- Overall Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # TCHS Kit
- Zoro # G5866314
- Country of Origin United States
- Category Transmission Jacks
Dimensions
Overall Height | 5 1/4 in |
Overall Width | 8 in |
Overall Length | 32 1/2 in |
Details
Type | Steel |
Includes | Brackets, Chains, Sling Straps, Tool Box |
Lifting Capacity (Lb.) | 2,000 lb |
Item | Bracket Chain Kit |
For Lift Equipment Type | Transmission Jack |
Load Capacity | 1 ton |
Compatible Equipment Manufacturer Part Number | HTCJ-2000, MM-2000 |
Frame Material | Steel |
Product Type | Jack Bracket and Chain Kit |
Description
Bracket Chain Kit, Product Type Jack Bracket and Chain Kit, Compatible Equipment Manufacturer Part Number HTCJ-2000, MM-2000, Compatible Equipment Grainger Part Number 11N141, 11N157, Load Capacity 1 ton, Overall Height 5 1/4 in, Overall Length 32 1/2 in, Overall Width 8 in, For Lift Equipment Type Transmission Jack, Frame Material Steel, Includes Brackets, Chains, Sling Straps, Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD LF16097, Oil Filter Cellulose SpinOn (LF16097)
- GROTE Battery Terminal, Straight, 2/0 ga., PK5, Stud Size: 1/4 in (84-9205)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1277)
- LUMAPRO Mini Lamp, 381, 1.3W, T1 3/4, 6.3V, PK10 (381-10PK)
- GRAY Transmission Jack Adapter, 1000 Lb. (41 Adapter Kit)
- GRAY Truck Component Jack, 300 Lbs. (TCJ-500)
- OMEGA Floor Transmission Jack, 1 Ton (HW93718)
- AMERICAN FORGE & FOUNDRY Transmission Jack, 1,000 lb, Hydraulic (3171A)
- OTC Transmission Jack, 28-1/2 in. L, 2000 lb. (1522A)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescopic - Air Assist (3102A)
- AMERICAN FORGE & FOUNDRY Transmission Jacks - Telescoping - Manual (2158)
- Gray Transmission Jacks