Shop All Floor Jacks
Gray
20000 lb. Air Jack Stand 52-1/2" Max. Lifting H., 17-1/2" Min. Lifting H
Mfr # TAJS-2000
Zoro # G3505839
product price: $1,905.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,905.99
Free 30-Day Returns
Key Features
- Material Steel
- Application Spring, Tire and Brake Work
- Power Raise 10 in
- Lifting Capacity 20000 lb.
- Number of Casters 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gray
- MFR # TAJS-2000
- Zoro # G3505839
- Country of Origin United States
- Category Floor Jacks
Dimensions
Base Length | 19 in |
Handle Length | 29 in |
Lifting Height Max. | 52-1/2" |
Caster Wheel Dia. | 5 in |
Lifting Height Min. | 17-1/2" |
Length | 48" |
Minimum Lift Height | 17 1/2 in |
Maximum Lift Height | 52 1/2 in |
Wheel Diameter | 5 in |
Minimum Height | 17 1/2 in |
Description
Truck Jack, Jack Type Combination Jack & Support Stand, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Pneumatic, Minimum Lift Height 17 1/2 in, Maximum Lift Height 52 1/2 in, Power Source Air, Minimum Height 17 1/2 in, Standards ANSI/ASME PALD, For Vehicle Type Trucks, For Lifting Cement Trucks, Class 8 Tractors, Loaded Trailers, School Buses, Straight Trucks, Waste Haulers, Base Length 19 in, Features 10 ft Steel Encased Air-Hose, Removable Handle, For Truck Class 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY Truck Component Jack, 300 Lbs. (TCJ-500)
- WEATHERTECH Universal Front Mats, Black (W3)
- IRWIN Titanium Coated Unibit Set, 3PCS (VGP502T)
- CAMCO 1/2IN BACK-FLOW PREVENTER SKINPACK, LLC (23303)
- GRAY 15442 lb. Hydraulic Fork Lift Jack 16" Max. Lifting H., 2-1/4" Min. Lifting H (FLJ-770B)
- GRAY 50000 lb. Air/Hydraulic Service Jack 21" Max. Lifting H., 8" Min. Lifting H (TSL-50)
- GRAY 12000 lb. Air/Hydraulic Service Jack 23-1/4" Max. Lifting H., G8634665 Min. Lifting H (FSJ-120)
- GRAY 20000 lb. Air Operated End Lift 50" Max. Lifting H., 14" Min. Lifting H (KL-20)
- GRAY 70000 lb. Air/Hydraulic Service Jack 22" Max. Lifting H., 9-1/4" Min. Lifting H (TSL-70)
- GRAY 20000 lb. Air Jack Stand 52-1/4" Max. Lifting H., 17-5/8" Min. Lifting H (TAJS-3000)
- POWERBUILT 4000Lb Triple Lift Garage Jack (620422)
- Gray Jacks