Shop All Floor Jacks
Gray
12000 lb. Air/Hydraulic Service Jack 23-1/4" Max. Lifting H., G8634665 Min. Lifting H
Mfr # FSJ-120
Zoro # G2264538
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$4,391.00
Free 30-Day Returns
Key Features
- Application Heavy-Duty
- Lifting Capacity 12000 lb.
- Number of Casters 4
- Caster Wheel Dia. 4 in
- Features A Low Start Height Combined with a High Lift Height Accommodates a Variety of Vehicles, Large Front Wheels and Long-Life Heavy Duty Rear Swivel Casters, Manual Pump Feature Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gray
- MFR # FSJ-120
- Zoro # G2264538
- UPC # 00094715574871
- Country of Origin United States
- Category Floor Jacks
Dimensions
Caster Wheel Dia. | 4 in |
Chassis Length | 48 in |
Base Height | 9 3/4 in |
Lifting Height Min. | G8634665 |
Base Width | 18 1/2 in |
Handle Length | 47 3/4 in |
Lifting Height Max. | 23-1/4" |
Base Length | 95 1/4 in |
Length | 95-1/4" |
Overall Width | 18 1/2 in |
Minimum Height | 4 3/4 in |
Minimum Lift Height | 4 3/4 in |
Saddle Diameter | 7 3/8 in |
Chassis Width | 18 1/2 in |
Chassis Height | 9 3/4 in |
Saddle Length | 48 in |
Wheel Diameter | 4 in |
Extended Height | 23 1/4 in |
Maximum Lift Height | 23 1/4 in |
Description
Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 6 ton, Body Material Steel, Lifting Actuator Manual Handle, Pneumatic, Minimum Lift Height 4 3/4 in, Maximum Lift Height 23 1/4 in, Power Source Air, Minimum Height 4 3/4 in, For Lifting Automobile, Caster Type Swivel, Chassis Height 9 3/4 in, Chassis Length 48 in, Chassis Width 18 1/2 in, Extended Height 23 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Kneeling Pad W/ Magnetic Pocket, 16X24 (KDT86996)
- SHARK INDUSTRIES Superior Grade Positive Rake Bit - 10 Pk (408-10)
- OMEGA Castor For Lincoln657 4Ton Jack (231584)
- BOSCH Mini Trio Gauge, Temp, Volts, PSI, 1-1/2" (SP0F000039)
- GRAY 70000 lb. Air/Hydraulic Service Jack 22" Max. Lifting H., 9-1/4" Min. Lifting H (TSL-70)
- GRAY 20000 lb. Air Jack Stand 52-1/4" Max. Lifting H., 17-5/8" Min. Lifting H (TAJS-3000)
- GRAY 20000 lb. Air Jack Stand 52-1/2" Max. Lifting H., 17-1/2" Min. Lifting H (TAJS-2000)
- GRAY 50000 lb. Air/Hydraulic Service Jack 21" Max. Lifting H., 8" Min. Lifting H (TSL-50)
- GRAY 15442 lb. Hydraulic Fork Lift Jack 16" Max. Lifting H., 2-1/4" Min. Lifting H (FLJ-770B)
- GRAY 8000 lb. Hydraulic Fork Lift Jack 16" Max. Lifting H., 2-1/4" Min. Lifting H (FLJ-400C)
- SFA COMPANIES Omega 3-1/2 Ton Magic Lift Service Jack - (27035)
- Gray Floor Jacks