Shop All Sign Holders
Gravotech
Safety Sign Holder
Mfr # 34820
Zoro # G7248987
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Height 2 in
- Product Type Sign Holder
- Mounting Method Freestanding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gravotech
- MFR # 34820
- Zoro # G7248987
- Country of Origin United States
- Category Sign Holders
Dimensions
Overall Height | 2 in |
Details
Item | Sign Holder |
Material | Aluminum |
Product Type | Sign Holder |
Mounting Method | Freestanding |
Description
Sign Holder, Overall Height 2 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Poly Liquid Disposal Can ext. dia. 12" x 14.75" H (CAN117)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, XL, Blue, PK150 (SH-91183-B)
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473W96 (473W96)
- AZAR DISPLAYS 8.5"W x 5.5"H Two-Sided Nameplate, PK10 (192812)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN3-TB-S Classic Banner Stands 36 in. Classic Banner Stand with Travel Base- Silver (BN3-TB-S)
- AZAR DISPLAYS 10"W x 8"H Wall U-Frame w/ Holes, PK10 (162719)
- AZAR DISPLAYS 3.5"W x 5"H Wall U-Frame w/ Holes, PK10 (162724)
- AZAR DISPLAYS 18"W x 24"H Hanging Poster Frame (172738)
- AZAR DISPLAYS 24"W x 36"H Hanging Poster Frame (172736)
- ACCUFORM Map Holder, Fits 8 1/2 x 11 In Map (DTA202)
- Gravotech Signs