Shop All Entrance Mats
Grassworx
Grassworx 6564751 16.5 x 10.25 in. Drain & Dry Astroturf Nonslip Boot Tray with Scraper; Cinder
Mfr # 6564751
Zoro # G504077864
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grassworx
- MFR # 6564751
- Zoro # G504077864
- UPC # 815448015253
- Country of Origin China
- Category Entrance Mats
Description
Combining art and design with intriguing function, we have created a stunning collection of furniture and decorative accessories. With meticulous attention to detail and quality of our products will add a touch of intrigue and whimsy to any room.
Features- Drain & dry astroturf nonslip boot tray with scraper
- Color Family: Cinder
- Material: Astroturf
- Type: Boot Tray with Scraper
- Length: 16-1/2 in.
- Width: 10-1/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Unbrkbl Shoelace Boot Lace, 108", Brn, PR1 (30016)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, XL (406XL-09)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10002)
- 3M DBI-SALA Adjustable Positioning Lanyard, 6 ft., Blue (1234091)
- GRASSWORX DOOR MAT FLR FLNT 18X24"" (10372026)
- GRASSWORX Grassworx 6564777 30 x 18 in. French Quarter Style Astroturf Rubber Doormat; Sandbar (6564777)
- GRASSWORX DOORMAT 30""X18"" SANDBAR (10376405)
- GRASSWORX FLAIR MAT EARTH T 24X36in. (10372034)
- GRASSWORX Clean Machine 103712216391 Door Mat, 30 in L, 18 in W, Jute (10376951)
- GRASSWORX Genuine AstroTurf 18 in L X 30 in W BlackBrown Welcome PolyethyleneRubber Door Mat (10376951)
- APACHE MILLS APACHE MILLS Enviroback AP043-4079E Door Mat, 27 in L, 18 in W, Pepper (AP043-4079E)
- Grassworx Entrance Mats