Shop All Entrance Mats
Grassworx
Grassworx 10371832 18 x 30 in. Blkforest Metro Mat
Mfr # 6265136
Zoro # G903695331
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grassworx
- MFR # 6265136
- Zoro # G903695331
- UPC # 815448012924
- Country of Origin China
- Category Entrance Mats
Description
Features
- Size: 18" x 30"
- Black forest
- Metro design
- Made from genuine Astroturf
- Mimics the overall appearance and texture of natural grass
- Grabs dirt from shoes to help keep the house clean
- Replaces Catalog Id: 42709973
- Dimension: 18" H x 30" W x 0.75" L
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Scorpio® Neoprene Coated Gloves, Ansell 08-352-9, 1-Pair - Pkg Qty 12 (212512)
- SIGNMISSION OSHA Notice Sign, 10" H, Rigid Plastic, No Cameras No Photos No Videos Sign With Symbol, Landscape (OS-NS-P-1014-L-14402)
- NOTRAX 12 ft. L x Vinyl, 1" Thick (519S0312YB)
- ANSELL AlphaTec Bib Apron, PVC/Vinyl, 18 mil, 44 in L, Green, Universal Size (56-100)
- GRASSWORX Grassworx 6564777 30 x 18 in. French Quarter Style Astroturf Rubber Doormat; Sandbar (6564777)
- GRASSWORX Clean Machine 10372018 Door Mat, 24 in L, 18 in W, Rectangular, Daisy Pattern, Forest Green (10372018/10372027)
- GRASSWORX DOORMAT 30""X18"" SANDBAR (10376405)
- GRASSWORX Genuine AstroTurf 18 in L X 30 in W BlackBrown Welcome PolyethyleneRubber Door Mat (10376951)
- GRASSWORX DOOR MAT FLR FLNT 18X24"" (10372026)
- GRASSWORX Grassworx 10372033 24 x 36 in. Flair Evergreen Classic Clean Machine Scraper Mat (786509)
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- Grassworx Floor Mats