Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Roll, Range None, Length 82 Ft
Mfr # CLH GD204080U050
Zoro # G1568454
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 82 ft
- For Use With Eurotherm Chessel Recorders
- Chart Paper Form Roll
- (hidden) paper type 1 CLH GD204080U050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH GD204080U050
- Zoro # G1568454
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 82 ft |
Strip Chart Width | 4 3/4 in |
Strip Chart Length | 82 ft |
Details
Item | Roll Paper Strip Chart |
Range | None |
For Use With | Eurotherm Chessel Recorders |
Chart Paper Form | Roll |
(hidden) paper type | 1 CLH GD204080U050 |
Number of Charts Included | 1 |
Units Measured | No Units |
Grid Color | Gray |
Compatible with Brand | Eurotherm Chessell |
Product Type | Roll Paper Strip Chart |
Description
Roll Paper Strip Chart, Compatible with Manufacturer Model Number 340, 343, 344, 345, 346, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 82 ft, Grid Color Gray, Strip Chart Width 4 3/4 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A48PF 0-200 F)
- TRACEABLE Digital Data Logging Thermometer, Memory-Loc™ with (2) Bottle Probe Style (6441)
- WINTERS Pressure Gauge, 0 to 200 psi, 1 1/2 in Triclamp, Silver (PSQ15806)
- TRACEABLE pH Standard, Cert. Ref Material, CRM 4.005 (4280)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- Graphic Controls Strip Chart Paper