Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Roll, Range None, 50 Ft, PK5
Mfr # CLH GD200078
Zoro # G2362647
product price: $65.29
/pk 5, $13.06/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 50 ft
- For Use With Eurotherm Chessel Recorders
- Chart Paper Form Roll
- Strip Chart Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH GD200078
- Zoro # G2362647
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 50 ft |
Strip Chart Width | 4 3/4 in |
Strip Chart Length | 50 ft |
Details
Item | Roll Paper Strip Chart |
Range | None |
For Use With | Eurotherm Chessel Recorders |
Chart Paper Form | Roll |
Units Measured | No Units |
Number of Charts Included | 1 |
Grid Color | Gray |
Compatible with Brand | Eurotherm Chessell |
Product Type | Roll Paper Strip Chart |
Description
Roll Paper Strip Chart, Compatible with Manufacturer Model Number 300, 301, 306, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 50 ft, Grid Color Gray, Strip Chart Width 4 3/4 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10422N)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detect, Gooseneck, ProPlus (VPE-GN PRO-PLUS)
- RIDGID Inductive Signal Clamp, Gray, 4.7in Dia (72963)
- DESCO Clear Antistatic Tape, w/ESD, 1/2" x 72yd. (79209)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627AY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- Graphic Controls Strip Chart Paper