Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Roll, Range None, 105 Ft
Mfr # CLH GD244109U100
Zoro # G3142797
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 105 ft
- For Use With Eurotherm Chessel Recorders
- Chart Paper Form Roll
- Strip Chart Length 105 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH GD244109U100
- Zoro # G3142797
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 105 ft |
Strip Chart Length | 105 ft |
Strip Chart Width | 10 13/16 in |
Details
Item | Roll Paper Strip Chart |
Range | None |
For Use With | Eurotherm Chessel Recorders |
Chart Paper Form | Roll |
Grid Color | Gray |
Number of Charts Included | 1 |
Units Measured | No Units |
Compatible with Brand | Eurotherm Chessell |
Product Type | Roll Paper Strip Chart |
Description
Roll Paper Strip Chart, Compatible with Manufacturer Model Number 4200, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 105 ft, Grid Color Gray, Strip Chart Width 10 13/16 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grout Box, pack of 25 (5MZF2)
- ASHCROFT Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Aluminum, Black (60-1082PS 02L 10 000 PSI)
- SCHOOL SMART Apple Shaped Timer with Bell, 3 Inch Diameter, 60 Minutes (TPG-492S)
- NOSHOK Pressure Gauge, 4" 304SS Case, Copper Alloy Internals, 60 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (40-901-60-psi/kg/cm2)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- CHART POOL Taylor Chart 105 0100 24HR 100Box, 100PK (500P1225-1)
- Graphic Controls Strip Chart Paper