Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Roll, Range None, 105 Ft
Mfr # CLH GD201123/GD204080U050
Zoro # G0798271
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 105 ft
- For Use With Eurotherm Chessel Recorders
- Chart Paper Form Roll
- Units Measured No Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH GD201123/GD204080U050
- Zoro # G0798271
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 105 ft |
Strip Chart Width | 4 3/4 in |
Strip Chart Length | 105 ft |
Details
Item | Roll Paper Strip Chart |
Range | None |
For Use With | Eurotherm Chessel Recorders |
Chart Paper Form | Roll |
Units Measured | No Units |
Number of Charts Included | 1 |
Compatible with Brand | Eurotherm Chessell |
Product Type | Roll Paper Strip Chart |
Grid Color | Gray |
Description
Roll Paper Strip Chart, Compatible with Manufacturer Model Number 340, 343, 344, 345, 346, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Roll Paper Strip Chart, Strip Chart Length 105 ft, Grid Color Gray, Strip Chart Width 4 3/4 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Clamp Meter, Dual LCD, 600 A, 1.1 in (28 mm) Jaw Capacity, Cat III 600V Safety Rating (ACD-14-PRO)
- TRANSFORMING TECHNOLOGIES Overhead Ac Ionizer, 2 Fan, Led Task Light (BFN802LED)
- COOPER-ATKINS Immersion Temp Probe, -100 to 500 Deg F (55040)
- DWYER INSTRUMENTS Temperature Switch W Display, 2Out 12Acdc F Tempsw (TSS2-2300)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- ANDERSON-NEGELE Chart 30230 12HR 100Box, 100PK (00215306)
- Graphic Controls Strip Chart Paper