Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range None, 73 Ft
Mfr # CLH GD248540U100
Zoro # G3049383
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 73 ft
- For Use With Eurotherm Chessel Recorders
- Chart Paper Form Fanfold
- Number of Charts Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH GD248540U100
- Zoro # G3049383
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 73 ft |
Strip Chart Length | 73 ft |
Strip Chart Width | 10 13/16 in |
Details
Item | Fanfold Paper Strip Chart |
Range | None |
For Use With | Eurotherm Chessel Recorders |
Chart Paper Form | Fanfold |
Number of Charts Included | 1 |
Units Measured | No Units |
Product Type | Fanfold Paper Strip Chart |
Grid Color | Gray |
Compatible with Brand | Eurotherm Chessell |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 4200, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 73 ft, Grid Color Gray, Strip Chart Width 10 13/16 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Digital Ultrasonic Thickness Gauge (TKG100)
- FESTO Pressure Gauge MA-23-10-R1/8 (MA-23-10-R1/8)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (P9U901402UC)
- GARDNER BENDER Analog Battery Tester (GBT-3502)
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627AY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- CHART POOL Chart 10 30230 12 HR 100Box ACR700, 100PK (00213831)
- Graphic Controls Strip Chart Paper