Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range None, 73 Ft
Mfr # CLH GD244101U100
Zoro # G2919752
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 73 ft
- For Use With Eurotherm Chessel Recorders
- Chart Paper Form Fanfold
- Compatible with Brand Eurotherm Chessell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH GD244101U100
- Zoro # G2919752
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 73 ft |
Strip Chart Length | 73 ft |
Strip Chart Width | 10 13/16 in |
Details
Item | Fanfold Paper Strip Chart |
Range | None |
For Use With | Eurotherm Chessel Recorders |
Chart Paper Form | Fanfold |
Compatible with Brand | Eurotherm Chessell |
Units Measured | No Units |
Product Type | Fanfold Paper Strip Chart |
Grid Color | Gray |
Number of Charts Included | 1 |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 4200, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 73 ft, Grid Color Gray, Strip Chart Width 10 13/16 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1321LF)
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D9922N Low Pr Gage PSIKpa (LPG5-D9922N)
- JOHNSON CONTROLS Air Gage 11/2In (G-2010-5)
- PIC GAUGES Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254C)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- ILB GOLD Replacement For Philips, M2481A Ecg/Ekg Chart Paper (M2481A ECG/EKG CHART PAPER)
- Graphic Controls Strip Chart Paper