Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range None, 52 Ft
Mfr # CLH GD201125
Zoro # G0434752
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 52 ft
- For Use With Eurotherm Chessel Recorders
- Chart Paper Form Fanfold
- Strip Chart Width 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH GD201125
- Zoro # G0434752
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 52 ft |
Strip Chart Width | 4 3/4 in |
Strip Chart Length | 52 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | None |
For Use With | Eurotherm Chessel Recorders |
Chart Paper Form | Fanfold |
Number of Charts Included | 1 |
Product Type | Fanfold Paper Strip Chart |
Grid Color | Gray |
Compatible with Brand | Eurotherm Chessell |
Units Measured | No Units |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 4101C, 4102C, 4103C, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 52 ft, Grid Color Gray, Strip Chart Width 4 3/4 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-1500)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black (451082AS02L400C4)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2414)
- TESTO 440 16 Mm Vane Kit (0563 4401)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- CHART POOL Chart 30230 7 Day 100Box, 100PK (00213834)
- Graphic Controls Strip Chart Paper