Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range None, 26Ft, PK2
Mfr # CLH GD200190
Zoro # G1336246
product price: $19.99
/pk 2, $10.00/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range None
- Chart Length (Ft.) 26 ft
- For Use With Eurotherm Chessel Recorders
- Chart Paper Form Fanfold
- Compatible with Brand Eurotherm Chessell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH GD200190
- Zoro # G1336246
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 26 ft |
Strip Chart Length | 26 ft |
Strip Chart Width | 4 3/4 in |
Details
Item | Fanfold Paper Strip Chart |
Range | None |
For Use With | Eurotherm Chessel Recorders |
Chart Paper Form | Fanfold |
Compatible with Brand | Eurotherm Chessell |
Units Measured | No Units |
Grid Color | Gray |
Number of Charts Included | 1 |
Product Type | Fanfold Paper Strip Chart |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 300, 301, 306, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 26 ft, Grid Color Gray, Strip Chart Width 4 3/4 in, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS NIST Traceable® Digital RTD Thermometer, -148 Degrees to 572 Degrees F (C-370-NIST)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT500R-0964)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Steel, Black (PEM217LF)
- MILWAUKEE TOOL M-Spector Flex 3 ft. Inspection Camera Cable w/ Pivot View (48-53-0155)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- Graphic Controls Strip Chart Paper