Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0to 1200, 66 Ft
Mfr # YOK B953ACL
Zoro # G2304504
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 1200
- Chart Length (Ft.) 66 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Increment of Variation 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK B953ACL
- Zoro # G2304504
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 66 ft |
Strip Chart Width | 13 9/16 in |
Strip Chart Length | 66 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 1200 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Increment of Variation | 100 |
Number of Charts Included | 1 |
Units Measured | Generic Number Units |
Compatible with Brand | Yokogawa |
Highest Generic Number Recorded | 1,200 |
Product Type | Fanfold Paper Strip Chart |
Lowest Generic Number Recorded | 0 |
Grid Color | Gray |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 3081, 3088, 4081, 4088, 4181, 4182, 4183, ER250, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 66 ft, Grid Color Gray, Increment of Variation 100, Strip Chart Width 13 9/16 in, Highest Generic Number Recorded 1,200, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N40)
- DWYER INSTRUMENTS Pressure Snubber (PS114)
- SIMPSON ELECTRIC Panel Meter 3-1/2, 120Vac, 5Aac (F351460)
- PCE INSTRUMENTS Electrical Earth Tester, Up to 1000V Terminal Voltage (PCE-ITE 50)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- CHART POOL Chart 10 30230 12 HR 100Box ACR700, 100PK (00213831)
- Graphic Controls Strip Chart Paper