Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0 to 8, 53 Ft
Mfr # YOK B956ACA
Zoro # G3067346
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 8
- Chart Length (Ft.) 53 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Highest Generic Number Recorded 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK B956ACA
- Zoro # G3067346
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 53 ft |
Strip Chart Length | 53 ft |
Strip Chart Width | 4 1/2 in |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 8 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Highest Generic Number Recorded | 8 |
Increment of Variation | 1 |
Lowest Generic Number Recorded | 0 |
Number of Charts Included | 1 |
Grid Color | Gray |
Compatible with Brand | Yokogawa |
Product Type | Fanfold Paper Strip Chart |
Units Measured | Generic Number Units |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 4151, 4152, 4153, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 53 ft, Grid Color Gray, Increment of Variation 1, Strip Chart Width 4 1/2 in, Highest Generic Number Recorded 8, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (9842)
- AMPROBE FDA Digital RTD Thermometer, -328 Degrees to 1472 Degrees, -328 Degrees to 1166 Degrees F (RTD-10)
- FORNEY Industries Inc 87727 Oxygen Gauge High Pressure 0-4000 Psi (FO388017)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AW02L100#)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- Graphic Controls Strip Chart Paper