Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0 to 200, 53 Ft
Mfr # YOK B956ADL
Zoro # G0781681
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 200
- Chart Length (Ft.) 53 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Product Type Fanfold Paper Strip Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK B956ADL
- Zoro # G0781681
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 53 ft |
Strip Chart Length | 53 ft |
Strip Chart Width | 4 1/2 in |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 200 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Product Type | Fanfold Paper Strip Chart |
Increment of Variation | 40 |
Units Measured | Generic Number Units |
Grid Color | Gray |
Compatible with Brand | Yokogawa |
Lowest Generic Number Recorded | 0 |
Number of Charts Included | 1 |
Highest Generic Number Recorded | 200 |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 4151, 4152, 4153, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 53 ft, Grid Color Gray, Increment of Variation 40, Strip Chart Width 4 1/2 in, Highest Generic Number Recorded 200, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Sight Flow Indicator, 550 Sight Window 112 Npt (SFI-550-1-1/2)
- YELLOW JACKET Analog Manometer, Plastic, Red, 0.54 psi (78075)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ807LF)
- FLUKE Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 mA Max. AC Amps (FLK-1587MDT FC/WWG)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627AY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- CHART POOL Chart 10 18030 7 Day 100Box ACR700, 100PK (00214405)
- Graphic Controls Strip Chart Paper