Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0 to 150, 53 Ft
Mfr # YOK B956AAR
Zoro # G3060757
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 150
- Chart Length (Ft.) 53 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Highest Generic Number Recorded 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK B956AAR
- Zoro # G3060757
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 53 ft |
Strip Chart Length | 53 ft |
Strip Chart Width | 4 1/2 in |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 150 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Highest Generic Number Recorded | 150 |
Lowest Generic Number Recorded | 0 |
Number of Charts Included | 1 |
Product Type | Fanfold Paper Strip Chart |
Compatible with Brand | Yokogawa |
Increment of Variation | 150 |
Grid Color | Gray |
Units Measured | Generic Number Units |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 4151, 4152, 4153, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 53 ft, Grid Color Gray, Increment of Variation 150, Strip Chart Width 4 1/2 in, Highest Generic Number Recorded 150, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDE Digital Voltmeter, 5V to 40kV, Backlit (DVM-80UVM)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, 36 to 42 KHz (VPE-GN)
- ASHCROFT Intrinsically Safe Transducer, 0to3000psi (A4SBM0242D03000#)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Black (SEP-101D-204S)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627AY)
- ANDERSON-NEGELE Chart 12 100300 24HR 100Box, 100PK (00215322)
- Graphic Controls Strip Chart Paper