Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0 to 14, 53 Ft
Mfr # YOK B956AAW
Zoro # G1949981
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Range 0 to 14
- Chart Length (Ft.) 53 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Grid Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK B956AAW
- Zoro # G1949981
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 53 ft |
Strip Chart Width | 4 1/2 in |
Strip Chart Length | 53 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 14 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Grid Color | Gray |
Highest Generic Number Recorded | 14 |
Units Measured | Generic Number Units |
Lowest Generic Number Recorded | 0 |
Product Type | Fanfold Paper Strip Chart |
Number of Charts Included | 1 |
Increment of Variation | 2 |
Compatible with Brand | Yokogawa |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 4151, 4152, 4153, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 53 ft, Grid Color Gray, Increment of Variation 2, Strip Chart Width 4 1/2 in, Highest Generic Number Recorded 14, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOURDON 4.5 in. 0/15 PSI 1/2 in. NPT LM DRY (AHG6-A60.H15)
- REED INSTRUMENTS Temperature and Humidity Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH (R6030)
- ROTRONIC Hygroclip2 Industrial Probe Assembly Humidity Sensor (HC2A-IM302-M)
- REED INSTRUMENTS UT Couplant, CompMfg R7900/TM-8811 (R7950/5L)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627AY)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- Graphic Controls Strip Chart Paper