Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0 to 101, 61 Ft
Mfr # YOK B9538RN-01
Zoro # G2367215
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 101
- Chart Length (Ft.) 61 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Increment of Variation 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK B9538RN-01
- Zoro # G2367215
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 61 ft |
Strip Chart Length | 61 ft |
Strip Chart Width | 13 9/16 in |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 101 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Increment of Variation | 10 |
Grid Color | Gray |
Product Type | Fanfold Paper Strip Chart |
Number of Charts Included | 1 |
Units Measured | Generic Number Units |
Compatible with Brand | Yokogawa |
Highest Generic Number Recorded | 100 |
Lowest Generic Number Recorded | 0 |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 3081, 3088, 4081, 4088, 4181, 4182, 4183, ER250, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 61 ft, Grid Color Gray, Increment of Variation 10, Strip Chart Width 13 9/16 in, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Jumper leads, 4 color coiled (TLS2011)
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Metal, Gray (302074SD02L1000BL)
- WESTWARD Receptacle Tester, 110 to 125VAC (19T233)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00215313)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627AY)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46190052-100)
- Graphic Controls Strip Chart Paper