Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0 to 100, 99 Ft
Mfr # YOK B9627RY
Zoro # G1593067
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 100
- Chart Length (Ft.) 99 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Strip Chart Width 13 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK B9627RY
- Zoro # G1593067
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 99 ft |
Strip Chart Width | 13 7/16 in |
Strip Chart Length | 99 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 100 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Units Measured | Generic Number Units |
Product Type | Fanfold Paper Strip Chart |
Number of Charts Included | 1 |
Lowest Generic Number Recorded | 0 |
Grid Color | Gray |
Increment of Variation | 10 |
Compatible with Brand | Yokogawa |
Highest Generic Number Recorded | 100 |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 4802, HR 2300, HR 2400, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 99 ft, Grid Color Gray, Increment of Variation 10, Strip Chart Width 13 7/16 in, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4730)
- RADWAG Moisture Analyzer (MA 50.R)
- BAKER INSTRUMENTS AVNC-30 Pressure Gauge, 30"Hg-0-30 PSI (AVNC-30)
- TRIPLETT Noise Meter with NIST, Type 2 (3550-NIST)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- HONEYWELL Strip Chart, Roll, Range None, Length 115Ft (BN 46182708-001)
- Graphic Controls Strip Chart Paper