Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0 to 100, 99 Ft
Mfr # YOK B9627AY
Zoro # G0533897
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 100
- Chart Length (Ft.) 99 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Units Measured Generic Number Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK B9627AY
- Zoro # G0533897
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 99 ft |
Strip Chart Width | 13 7/16 in |
Strip Chart Length | 99 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 100 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Units Measured | Generic Number Units |
Compatible with Brand | Yokogawa |
Increment of Variation | 10 |
Number of Charts Included | 1 |
Product Type | Fanfold Paper Strip Chart |
Grid Color | Gray |
Highest Generic Number Recorded | 100 |
Lowest Generic Number Recorded | 0 |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 4802, HR 2300, HR 2400, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 99 ft, Grid Color Gray, Increment of Variation 10, Strip Chart Width 13 7/16 in, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Red Line, 5/8In Dia, 30In L (1LG-30R)
- MILWAUKEE TOOL Clamp Meter (2237-20)
- WINTERS Pressure Gauge, 0 to 32 in wc, 1/4 in MNPT, Steel, Black (PLP301)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (240-SC-02-O(AAA)-10P)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- CHART POOL Chart 30230 7 Day 100Box, 100PK (00213834)
- Graphic Controls Strip Chart Paper