Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0 to 100, 66 Ft
Mfr # YOK B9538RN
Zoro # G0784472
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 100
- Chart Length (Ft.) 66 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Highest Generic Number Recorded 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK B9538RN
- Zoro # G0784472
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 66 ft |
Strip Chart Width | 13 9/16 in |
Strip Chart Length | 66 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 100 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Highest Generic Number Recorded | 100 |
Grid Color | Gray |
Number of Charts Included | 1 |
Units Measured | Generic Number Units |
Increment of Variation | 10 |
Product Type | Fanfold Paper Strip Chart |
Lowest Generic Number Recorded | 0 |
Compatible with Brand | Yokogawa |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 3081, 3088, 4081, 4088, 4181, 4182, 4183, ER250, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 66 ft, Grid Color Gray, Increment of Variation 10, Strip Chart Width 13 9/16 in, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Black (FA-LFP-610-FG)
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ4)
- LOVE Digital Panel Meter, Temperature (TID-1220)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ724LF)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- ILB GOLD Replacement For Zoll, 8000-0300 Ecg/Ekg Chart Paper (8000-0300 ECG/EKG CHART PAPER)
- Graphic Controls Strip Chart Paper