Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0 to 100, 52 Ft
Mfr # CLH GD204552
Zoro # G3050397
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 100
- Chart Length (Ft.) 52 ft
- For Use With Eurotherm Chessel Recorders
- Chart Paper Form Fanfold
- Product Type Fanfold Paper Strip Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # CLH GD204552
- Zoro # G3050397
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 52 ft |
Strip Chart Width | 4 3/4 in |
Strip Chart Length | 52 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 100 |
For Use With | Eurotherm Chessel Recorders |
Chart Paper Form | Fanfold |
Product Type | Fanfold Paper Strip Chart |
Lowest Generic Number Recorded | 0 |
Compatible with Brand | Eurotherm Chessell |
Number of Charts Included | 1 |
Highest Generic Number Recorded | 100 |
Units Measured | Generic Number Units |
Increment of Variation | 20 |
Grid Color | Gray |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 4101C, 4102C, 4103C, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 52 ft, Grid Color Gray, Increment of Variation 20, Strip Chart Width 4 3/4 in, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 409)
- ZORO SELECT Vacuum Gauge, Test, 2 In (4FMU5)
- DWYER INSTRUMENTS Dwyer Minihelic Gauge (2-5005)
- BOTRON CO Continuous Monitor 2 Operator and Mat (B9203)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627AY)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- Graphic Controls Strip Chart Paper