Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0 to 100, 26 Ft
Mfr # YOK E9721NB
Zoro # G2470027
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 100
- Chart Length (Ft.) 26 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Number of Charts Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK E9721NB
- Zoro # G2470027
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 26 ft |
Strip Chart Length | 26 ft |
Strip Chart Width | 4 1/2 in |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 100 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Number of Charts Included | 1 |
Compatible with Brand | Yokogawa |
Product Type | Fanfold Paper Strip Chart |
Grid Color | Gray |
Increment of Variation | 10 |
Units Measured | Generic Number Units |
Lowest Generic Number Recorded | 0 |
Highest Generic Number Recorded | 100 |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number ER100, SRHD, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 26 ft, Grid Color Gray, Increment of Variation 10, Strip Chart Width 4 1/2 in, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Surface Temp Probe, -58 to 221 Deg F (TS-51)
- SCS Wrist Strap, Adjustable, Blue, Nylon (ECWS61M-1)
- DWYER INSTRUMENTS Digital Industrial Pressure Gauge, -30 to 0 to 100 in Hg/psi, 1/4 in MNPT, Black (DPGW-12)
- ASHCROFT Pressure Gauge (451279AS02L100#)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9585AH)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 52 Ft (CLH GD201089)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- HONEYWELL Strip Chart, Roll, Range 0 to 2400,120 Ft (BN 553)
- Graphic Controls Strip Chart Paper