Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0 to 10, 99 Ft
Mfr # YOK B9855AY
Zoro # G2237392
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 10
- Chart Length (Ft.) 99 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Strip Chart Width 9 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK B9855AY
- Zoro # G2237392
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 99 ft |
Strip Chart Width | 9 1/16 in |
Strip Chart Length | 66 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 10 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Lowest Generic Number Recorded | 0 |
Highest Generic Number Recorded | 10 |
Units Measured | Generic Number Units |
Grid Color | Gray |
Number of Charts Included | 1 |
Product Type | Fanfold Paper Strip Chart |
Increment of Variation | 1 |
Compatible with Brand | Yokogawa |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number HR 1300, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 66 ft, Grid Color Gray, Increment of Variation 1, Strip Chart Width 9 1/16 in, Highest Generic Number Recorded 10, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES 24" x 50' x .080", Green, Rubber Table Mat, Roll (MT4524GN)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 15 PSI, Stainless Case, Lower Mount, PRO-201L-254A (PRO-201L-254A)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U625)
- ASHCROFT Explosion Proof Transducer, 0 to 100 psi (A2XBM0242C2100#G)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- GRAPHIC CONTROLS Recording Chart Taylor 100Box 500P126729, 100PK (30645322)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range None, 52 Ft (CLH GD201125)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- ANDERSON-NEGELE Chart 12 100300 24HR 100Box, 100PK (00215322)
- Graphic Controls Strip Chart Paper