Shop All Strip Chart Paper
Graphic Controls
Strip Chart, Fanfold, Range 0 to 10, 53 Ft
Mfr # YOK B956AAF
Zoro # G0901363
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0 to 10
- Chart Length (Ft.) 53 ft
- For Use With Yokagawa Recorders
- Chart Paper Form Fanfold
- Lowest Generic Number Recorded 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # YOK B956AAF
- Zoro # G0901363
- Country of Origin United States
- Category Strip Chart Paper
Dimensions
Chart Length (Ft.) | 53 ft |
Strip Chart Width | 4 1/2 in |
Strip Chart Length | 53 ft |
Details
Item | Fanfold Paper Strip Chart |
Range | 0 to 10 |
For Use With | Yokagawa Recorders |
Chart Paper Form | Fanfold |
Lowest Generic Number Recorded | 0 |
Compatible with Brand | Yokogawa |
Increment of Variation | 1 |
Highest Generic Number Recorded | 10 |
Number of Charts Included | 1 |
Units Measured | Generic Number Units |
Product Type | Fanfold Paper Strip Chart |
Grid Color | Gray |
Description
Fanfold Paper Strip Chart, Compatible with Manufacturer Model Number 4151, 4152, 4153, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Fanfold Paper Strip Chart, Strip Chart Length 53 ft, Grid Color Gray, Increment of Variation 1, Strip Chart Width 4 1/2 in, Highest Generic Number Recorded 10, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUSPLIT Accusplit AX725BK Professional Dual Line 16 Memory Pro Stopwatch with Black Case (AX725BK)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 4mm Blue Fabric Band (WB1637)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (GT300R-1264)
- ZORO SELECT Patch Cord, Alligator Clip, 40In, Black (4WRE9)
- GRAPHIC CONTROLS Chart, Fanfold, Range 0 to 100, 66 Ft (YOK B9573AN)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- GRAPHIC CONTROLS Chart 12 No Range DR4500 Truline Honeywell, 100PK (30755317-001)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, 105 Ft (CLH GD201123/GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Roll, Range None, Length 82 Ft (CLH GD204080U050)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 99 Ft (YOK B9627RY)
- HONEYWELL Strip Chart, Fanfold, Range None, 115 Ft (BN 46190051-100)
- Graphic Controls Strip Chart Paper