Shop All Nonelectrical Properties Data Loggers
Graphic Controls
Data Logger, Temperature Type, PK10
Mfr # 32029455
Zoro # G4589323
product price: $222.99
/pk 10, $22.30/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) -4 Degrees to 122 Degrees F
- Accuracy +/-0.5 Degrees C
- Battery Life 6 mo
- Sample Point Storage 800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # 32029455
- Zoro # G4589323
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Width (In.) | 2.25 in |
Depth (In.) | 0.13 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 3.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3/16 in |
Overall Width | 2 1/4 in |
Overall Height | 3 1/2 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Compatible Operating Systems Android, Minimum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retractable Tip Test Lead Kit, 39 in. L (4WPZ4)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254G)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G379)
- REED INSTRUMENTS REED Data Logging Smart Series Sound Level Meter with Sound Level Calibrator (R1620-KIT)
- EXTECH USB Sound Level Datalogger (407760)
- MONARCH Data Logger, Pressure/Temp, 0 to 350 psig (5396-0372)
- HOBO Data Logger, Light On/Off, 128 KB (UX90-002)
- REED INSTRUMENTS Temperature and Humidity Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH (R6030)
- SUPCO Temperature Alarm with Display, Digital (TA22)
- LASCAR Thermistor Probe Data Logger, 3.22" D (EL-WIFI-21CFR-TP+)
- Graphic Controls Nonelectrical Properties Data Loggers