Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 678
Zoro # G6216935
product price: $30.49
/pk 60, $0.51/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 Degrees to -100 Degrees F/C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Maximum Temperature Measured Degrees C -100 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 678
- Zoro # G6216935
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to -100 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Maximum Temperature Measured Degrees C | -100 Degrees C |
Time Recorded | 7 day |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Grid Color | Black |
Increment of Variation | 10 |
Maximum Temperature Measured Degrees F | -100 Degrees F |
Product Type | Circular Paper Chart |
Compatible with Series | Universal |
Number of Charts Included | 60 |
Compatible with Brand | Dickson |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT6, TH6, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC 12 Channel Digital Thermometer with Datalogger (BTM-4208SD)
- B&K PRECISION DC Power Supply, Triple Output, 0 to 30VDC (1670A)
- TEST PRODUCTS INTL Amp Clamp AC/DC, 0 to 1.000 A (A296)
- FLOWLINE Level Controller w_2 relays & repeater (LI55-1211)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 655)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-010)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 7 Day, PK100 (PW 00214416 7D)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 100, 1 Day, PK100 (PW 00213825 24H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 7 Day, PK100 (PW 00213807-7D)
- DICKSON Circular Chart, 6 In, -50 to 50, 7 Day, PK60 (C651)
- Graphic Controls Circular Charts