Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 671
Zoro # G6140906
product price: $30.49
/pk 60, $0.51/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 to 200 psi
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Units Measured Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 671
- Zoro # G6140906
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 0 to 200 psi |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Units Measured | Pressure |
Time Recorded | 7 day |
Number of Charts Included | 60 |
Compatible with Brand | Dickson |
Grid Color | Black |
Maximum Pressure Measured | 200 psi |
Product Type | Circular Paper Chart |
Compatible with Series | Universal |
Increment of Variation | 25 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT6, TH6, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 25, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook Clip Test Leads, Length 40 In, Red (4WRD3)
- DEFELSKO Adhesion Tester (ATM20A)
- ASHCROFT Dial Thermometer, Bi-Metallic, 3 in Dial (30EI60R)
- TRIPLETT Pocket sized digital multimeter w/a b (MODEL 2030-C)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 417)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-8D)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213808 7D)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 036)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1200, 1 Day, PK100 (PW 00213815 24HR)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 655)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1500, 1 Day, PK100 (PW 00213822 24H)
- Graphic Controls Circular Charts