Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 669
Zoro # G6164575
product price: $30.75
/pk 60, $0.51/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range -20 Degrees to 120 Degrees F/C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Compatible with Brand Dickson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 669
- Zoro # G6164575
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | -20 Degrees to 120 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Compatible with Brand | Dickson |
Minimum Temperature Measured Degrees C | -20 Degrees C |
Time Recorded | 7 day |
Number of Charts Included | 60 |
Maximum Temperature Measured Degrees C | 120 Degrees C |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Product Type | Circular Paper Chart |
Increment of Variation | 2 |
Minimum Temperature Measured Degrees F | -20 Degrees F |
Compatible with Series | Universal |
Maximum Temperature Measured Degrees F | 120 Degrees F |
Grid Color | Black |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT6, TH6, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 2, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Panel Tachometer, 1 Pulse per Revolution (6140-080)
- FLUKE Soft Carrying Case, 12x10x3, Black/Yellow (C789)
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (452074SD02L1000BL)
- WIKA Tg53 5In 1/2In 18In 200-1000F Npt Bimetal Thermometer (TG53)
- GRAPHIC CONTROLS Circ Paper Chart, 0 o100, PK100 (MC 0-100%-8D)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 458)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215208)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 7 Day, PK100 (PW 00213807-7D)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 800, 1 Day, PK100 (PW 00213803 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 150, 1 Day, PK100 (CLH HKTW0050S041)
- DICKSON Chart, 4 In, 0 to 150 PSI, 7 Day, PK60 (C035)
- Graphic Controls Circular Charts