Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 668
Zoro # G6109257
product price: $30.49
/pk 60, $0.51/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 to 14 psi
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Units Measured Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 668
- Zoro # G6109257
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 0 to 14 psi |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Units Measured | Pressure |
Product Type | Circular Paper Chart |
Grid Color | Black |
Compatible with Series | Universal |
Number of Charts Included | 60 |
Increment of Variation | 2 |
Time Recorded | 7 day |
Compatible with Brand | Dickson |
Maximum Pressure Measured | 14 psi |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT6, TH6, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 2, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 15 ft (59-180-1M)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMY5)
- SCS Metal-In Static Shielding Bag, 9x12in (100912)
- HONEYWELL Chart, 10.313 In, -40 to 60, 7 Day, PK100 (BN 24001661-067)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213808 7D)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1500, 1 Day, PK100 (PW 00213822 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 482)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 5, 1 Day, PK100 (CLH HKTW0050S203)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-8D)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 301)
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-063)
- Graphic Controls Circular Charts