Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 665
Zoro # G6196251
product price: $31.09
/pk 60, $0.52/ea
$31.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 Degrees to 200 Degrees F/C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Number of Charts Included 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 665
- Zoro # G6196251
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 200 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Number of Charts Included | 60 |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Maximum Temperature Measured Degrees F | 200 Degrees F |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Compatible with Series | Universal |
Product Type | Circular Paper Chart |
Grid Color | Black |
Increment of Variation | 20 |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Compatible with Brand | Dickson |
Time Recorded | 7 day |
Maximum Temperature Measured Degrees C | 200 Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT6, TH6, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB3)
- TRANSFORMING TECHNOLOGIES 30" x 50' x .080", Royal Blue, Rubber Table Mat, Roll (MT4530RB)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFN4)
- KLEIN TOOLS WiFi Borescope (ET20)
- GRAPHIC CONTROLS Chart, 9.938 In, 30 to 230, 1 Day, PK100 (PW 00213832 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-008)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 300, 7 Day, PK100 (CLH HKSV060S1062)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 800, 1 Day, PK100 (CLH HKTW0080S017)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 657)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GD239349U100)
- DICKSON Circular Chart, 4 In, 0 to 100, 24 Hr, PK60 (C010)
- Graphic Controls Circular Charts