Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 663
Zoro # G6206943
product price: $30.49
/pk 60, $0.51/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 Degrees to 50 Degrees C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Minimum Temperature Measured Degrees C 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 663
- Zoro # G6206943
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 50 Degrees C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Compatible with Brand | Dickson |
Grid Color | Black |
Increment of Variation | 5 |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Number of Charts Included | 60 |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Units Measured | Temperature Degrees C |
Compatible with Series | Universal |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT6, TH6, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 5, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 50 Ft., Blue (2059S-2x50B)
- TRACEABLE Data Logging Ambient Hygrometer, WiFi (6521)
- DWYER INSTRUMENTS Flow Meter Range 30-240 Cc/Min Air (RMA-11)
- ASHCROFT Intrinsically Safe Transducer, 0 to200psi (A4SBM0242D0200#)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 0.5 Day, PK100 (PW 00213819 12H)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2000, 1 Day, PK100 (PW 00213810 24H)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000-1H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2.0, 1 Day, PK100 (CLH HKTW100S1013)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 1 Day, PK100 (CLH GDTW0050U050)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 429)
- HONEYWELL Chart, 10.313 In, 0 to 100, 1 & 7 Day, PK25 (BN 30755820)
- Graphic Controls Circular Charts