Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 659
Zoro # G6175951
product price: $41.35
/pk 60, $0.69/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 Degrees to 250 Degrees F/C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Increment of Variation 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 659
- Zoro # G6175951
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 250 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Increment of Variation | 50 |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Compatible with Brand | Dickson |
Number of Charts Included | 60 |
Maximum Temperature Measured Degrees C | 250 Degrees C |
Maximum Temperature Measured Degrees F | 250 Degrees F |
Grid Color | Black |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Compatible with Series | Universal |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT6, TH6, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0201-06 BLK MKR)
- ZORO SELECT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Steel, Black (4CFW8)
- FLIR Non-Contact Voltage Detector and Flashlight, 90 to 1000V AC, 6 15/64 in Length (VP50-2)
- PROSKIT Replacement leads for 400-042 Butt-Set (902-267)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100, 31Day, PK100 (MCI 31D-P 0-100-8)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215216)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 50, 7 Day, PK100 (PW 00213886 7D)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 301)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 800, 1 Day, PK100 (PW 00213803 24H)
- HONEYWELL Chart, 10.313 In, 10 to 340, 1 Day, PK100 (BN 24001660-057)
- Graphic Controls Circular Charts