Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 603
Zoro # G6176755
product price: $30.49
/pk 60, $0.51/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 6 in
- Range 0 to 300 Psi
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Circular Chart Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 603
- Zoro # G6176755
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 6 in |
Circular Chart Diameter | 6 in |
Details
Item | Circular Paper Chart |
Range | 0 to 300 Psi |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Grid Color | Black |
Compatible with Series | Universal |
Time Recorded | 7 day |
Compatible with Brand | Dickson |
Number of Charts Included | 60 |
Units Measured | Pressure |
Product Type | Circular Paper Chart |
Increment of Variation | 50 |
Maximum Pressure Measured | 300 psi |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number KT6, TH6, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5"0/3000psi, 1/4"CBM, SS, U-Clamp (PRO-303D-254P-01)
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT300R-0664)
- AMPROBE Battery Tester, Analog, 1.5 to 9V (BAT-250)
- DWYER INSTRUMENTS Digital Temperature Switch, Ntc Prb 15 Mtr Ca (TS-7)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2000, 1 Day, PK100 (CLH HKTW0100S314)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1200, 1 Day, PK100 (PW 00213815 24HR)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 101)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 5.0, 1 Day, PK100 (PW 00214728)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 14, 1 Day, PK100 (CLH GDTW0070S132)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 15, 1 Day, PK100 (CLH HKTW0050S341)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 456)
- Graphic Controls Circular Charts