Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 498
Zoro # G6213636
product price: $30.49
/pk 60, $0.51/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 to 10
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Highest Generic Number Recorded 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 498
- Zoro # G6213636
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 to 10 |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Highest Generic Number Recorded | 10 |
Time Recorded | 7 day |
Lowest Generic Number Recorded | 0 |
Compatible with Brand | Dickson |
Number of Charts Included | 60 |
Units Measured | Generic Number Units |
Grid Color | Black |
Compatible with Series | Universal |
Increment of Variation | 1 |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1, Strip Chart Width Not Applicable, Highest Generic Number Recorded 10, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Tridicator, 4", 0/75psi, 60/260degF, 1/2"LM (TRI-SQ-402R-D)
- FLUKE Hard Carrying Case, 11 In. D, 5 In H, Black (Fluke-CXT80)
- MONARCH Pocket LED Strobe Kit, RPM 30-300,000 (6235-011)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242CD100#)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-S)
- GRAPHIC CONTROLS Circular Paper Chart, 0 to 30K, PK100 (MC MP-30000-1HR)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 200, 7 Day, PK100 (CLH HKSV0100S225)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 406)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1500, 1 Day, PK100 (PW 00213822 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 0to10or100, PK100 (MC L-10-100)
- ANDERSON-NEGELE Chart 12" 30-230 24HR, PK100 (00215305)
- Graphic Controls Circular Charts