Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 487
Zoro # G6122076
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range -30 Degrees to 50 Degrees C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Maximum Temperature Measured Degrees C 50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graphic Controls
- MFR # Chart 487
- Zoro # G6122076
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | -30 Degrees to 50 Degrees C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Maximum Temperature Measured Degrees C | 50 Degrees C |
Grid Color | Black |
Compatible with Brand | Dickson |
Compatible with Series | Universal |
Product Type | Circular Paper Chart |
Time Recorded | 7 day |
Number of Charts Included | 60 |
Units Measured | Temperature Degrees C |
Minimum Temperature Measured Degrees C | -30 Degrees C |
Increment of Variation | 10 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Water Test Gauge, 2.5 in., 0 to 160 psi (PETW213LF)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detection (VPE-SG2)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 5, 1 Day, PK100 (CLH HKTW0050S203)
- MILTON High Pressure Gage, 1/4" NPT, 0-300PSI (1192)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 800, 1 Day, PK100 (PW 00213803 24H)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215216)
- GRAPHIC CONTROLS Circular Paper Chart, 0to10or100, PK100 (MC L-10-100)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 456)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 7 Day, PK100 (PW 00213807-7D)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 429)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100, 31Day, PK100 (MCI 31D-P 0-100-8)
- Graphic Controls Circular Charts