Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 465
Zoro # G6139716
product price: $30.49
/pk 60, $0.51/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 to 60
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Highest Generic Number Recorded 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 465
- Zoro # G6139716
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 to 60 |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Highest Generic Number Recorded | 60 |
Number of Charts Included | 60 |
Units Measured | Generic Number Units |
Lowest Generic Number Recorded | 0 |
Compatible with Brand | Dickson |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Grid Color | Black |
Increment of Variation | 10 |
Compatible with Series | Universal |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 60, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Power OutAlert, 120VAC, 0.5A, 50/60 Hz (PS-110)
- EXTECH Digital Light Meter, 0-5000 Foot Candles (401025)
- FLUKE Spare Battery For 753/754 (BP7240)
- PIC GAUGES Gauge, 2", 0/60psi, 1/8"LM, SS (PRO-301D-208D-01)
- GRAPHIC CONTROLS Chart, 11.875 In, 0 to 100, 1 Day, PK100 (PW 00215311)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 15K, PK100 (MC MP-15000)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- GRAPHIC CONTROLS Circ Paper Chart, 0to10, PK100 (MC L-10-8D)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 75, 7 Day, PK100 (PW 00214712)
- GRAPHIC CONTROLS Chart, 11.875 In, 30 to 230, 1 Day, PK100 (PW 00215305)
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-601)
- Graphic Controls Circular Charts