Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 463
Zoro # G6063705
product price: $29.69
/pk 60, $0.49/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 to 30
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Compatible with Series Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 463
- Zoro # G6063705
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 to 30 |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Compatible with Series | Universal |
Number of Charts Included | 60 |
Time Recorded | 7 day |
Compatible with Brand | Dickson |
Grid Color | Black |
Highest Generic Number Recorded | 30 |
Units Measured | Generic Number Units |
Lowest Generic Number Recorded | 0 |
Increment of Variation | 5 |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 5, Strip Chart Width Not Applicable, Highest Generic Number Recorded 30, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTROLINE Fluorescent Leak Detection Dye (SPE-EZ5E-CS)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 300 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-300)
- ASHCROFT Panel Mount Pressure Gauge (15W1001TH 01B XUCZG 160#)
- POMONA ELECTRONICS BNC Adapter, BNC Male To Banana Jacks (72937)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 1 Day, PK100 (CLH HKTW0050S384)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MCI P 0-100-8-S)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 3, 1 Day, PK100 (CLH HKTW0060S033)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2.0, 1 Day, PK100 (CLH HKTW100S1013)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 1 Day, PK100 (CLH GDTW0050U050)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 14, 1 Day, PK100 (PW 00214417 24H)
- DICKSON Chart, 8 In, 0 to 14, 7 Day, PK60 (C453)
- Graphic Controls Circular Charts