Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 450
Zoro # G6167725
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 50 Degrees to 150 Degrees F/C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Units Measured Temperature Degrees C, Temperature Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graphic Controls
- MFR # Chart 450
- Zoro # G6167725
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 50 Degrees to 150 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Minimum Temperature Measured Degrees C | 50 Degrees C |
Time Recorded | 7 day |
Maximum Temperature Measured Degrees C | 150 Degrees C |
Minimum Temperature Measured Degrees F | 50 Degrees F |
Product Type | Circular Paper Chart |
Compatible with Brand | Dickson |
Increment of Variation | 200 |
Number of Charts Included | 60 |
Maximum Temperature Measured Degrees F | 150 Degrees F |
Description
Circular Paper Chart, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Increment of Variation 200, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Dew Point Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKER INSTRUMENTS AHNC-30P Pressure Gauge, 0-30 PSI (AHNC-30P)
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.5 x4.3x8.3 In (4WPG5)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-2500-0000)
- TAYLOR Wireless Therm W Remote (1730)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2000, 1 Day, PK100 (PW 00213810 24H)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 429)
- GRAPHIC CONTROLS Chart, 9.938 In, 30 to 230, 1 Day, PK100 (PW 00213832 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 2000, 1 Day, PK100 (CLH HKTW0100S314)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 150, 1 Day, PK100 (CLH HKTW0050S041)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-010)
- DICKSON Chart, 8 In, 0 to 500, 31 Day, PK60 (C408)
- Graphic Controls Circular Charts