Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 449
Zoro # G6144546
product price: $30.49
/pk 60, $0.51/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 20 Degrees to 100 Degrees F/C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Time Recorded 7 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 449
- Zoro # G6144546
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 20 Degrees to 100 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Time Recorded | 7 day |
Number of Charts Included | 60 |
Compatible with Brand | Dickson |
Maximum Temperature Measured Degrees C | 100 Degrees C |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Compatible with Series | Universal |
Product Type | Circular Paper Chart |
Grid Color | Black |
Maximum Temperature Measured Degrees F | 100 Degrees F |
Minimum Temperature Measured Degrees F | 20 Degrees F |
Minimum Temperature Measured Degrees C | 20 Degrees C |
Increment of Variation | 10 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 28 II True-RMS Rugged IP 67 Industrial Digital Multimeter (FLUKE-28II)
- LEONARD VALVE Dial Therm For Tm-820B-2020B (2104)
- PCE INSTRUMENTS Thermometer Data Logger, 40 to 85°C / -40 to 185°F (PCE-HT 70)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1301LF)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213808 7D)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 3, 1 Day, PK100 (CLH HKTW0060S033)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 422)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GDSV0100U100)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100, 31Day, PK100 (MCI 31D-P 0-100-8)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 441)
- HONEYWELL Chart, 10.313 In, 0 to 1600, 1 Day, PK100 (BN 24001660-016)
- Graphic Controls Circular Charts