Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 440
Zoro # G6081406
product price: $29.55
/pk 60, $0.49/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 1000 Degrees F/C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Compatible with Brand Dickson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 440
- Zoro # G6081406
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 1000 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Compatible with Brand | Dickson |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Maximum Temperature Measured Degrees F | 1,000 Degrees F |
Grid Color | Black |
Increment of Variation | 200 |
Number of Charts Included | 60 |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Compatible with Series | Universal |
Product Type | Circular Paper Chart |
Maximum Temperature Measured Degrees C | 1,000 Degrees C |
Time Recorded | 7 day |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 200, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart Recorder, 0 to 500 PSI (PW479)
- DYNAMIC FLUID COMPONENTS Dynamic 2 1/2 " Fluid Glycerine Filled Pressure Gage Stem 2000 PSI (CF1P-140A)
- POMONA ELECTRONICS Banana Plug, 1000VDC, 20A, Red (6721-2)
- REED INSTRUMENTS Coating Thickness Calibration Kit (R9050)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000-1H)
- GRAPHIC CONTROLS Chart, 9.938 In, -50 to 50, 7 Day, PK100 (PW 00213886 7D)
- GRAPHIC CONTROLS Chart, 10 In, No Range, 1 Day, PK100 (CLH GDTW0394U100)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 14, 1 Day, PK100 (CLH GDTW0070S132)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 036)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GD239349U050)
- DICKSON Chart, 8 In, 0 to 2000, 24 Hr, PK60 (C443)
- Graphic Controls Circular Charts