Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 439
Zoro # G6168696
product price: $32.75
/pk 60, $0.55/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 Degrees to 250 Degrees F/C
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Grid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 439
- Zoro # G6168696
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 Degrees to 250 Degrees F/C |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Grid Color | Black |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Increment of Variation | 25 |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Compatible with Series | Universal |
Number of Charts Included | 60 |
Time Recorded | 7 day |
Units Measured | Temperature Degrees C, Temperature Degrees F |
Maximum Temperature Measured Degrees C | 250 Degrees C |
Product Type | Circular Paper Chart |
Maximum Temperature Measured Degrees F | 250 Degrees F |
Compatible with Brand | Dickson |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 25, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Liquid In Glass Thermometer, 12" L (T-3950/S59FBT)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242CD3000#)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.3 in (33 mm) Jaw Capacity, Cat III 600V Safety Rating (EX623)
- TEST PRODUCTS INTERNATIONAL Combustible Gas Detector Replacement, Tip (A739)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 100, 7 Day, PK100 (CLH GDSV0100U100)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 443)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00213891 7D)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 422)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 20K, PK100 (MC MP-20000)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 400, 7 Day, PK100 (PW 00213807-7D)
- Graphic Controls Circular Charts