Shop All Circular Charts
Graphic Controls
Circular Paper Chart, 7 day, PK60
Mfr # Chart 436
Zoro # G6180027
product price: $30.49
/pk 60, $0.51/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 8 in
- Range 0 to 200
- Recording Time (Day) 7
- For Use With Dickson Recorders
- Increment of Variation 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graphic Controls
- MFR # Chart 436
- Zoro # G6180027
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 8 in |
Circular Chart Diameter | 8 in |
Details
Item | Circular Paper Chart |
Range | 0 to 200 |
Recording Time (Day) | 7 |
For Use With | Dickson Recorders |
Increment of Variation | 20 |
Compatible with Brand | Dickson |
Compatible with Series | Universal |
Number of Charts Included | 60 |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 200 |
Grid Color | Black |
Lowest Generic Number Recorded | 0 |
Units Measured | Generic Number Units |
Time Recorded | 7 day |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number CO2X, ESX, PR8, PRPR8, PRXA, TH8, THDX, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded 200, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Wireless Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps (FLUKE-233)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG2)
- FLUKE Type T Probe Extension, Mini, 9.8 ft. (80PT-EXT)
- CHAMPION SPORTS Dual Timer/Stop Watch, 1" Display, Black (CSIDC100)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GD239349U050)
- GRAPHIC CONTROLS Circular Paper Chart, 31 day, PK60 (Chart 482)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 50, 7 Day, PK100 (CLH GDSV0050U050)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, 0 to 30, PK100 (BN 24001661-040)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 420)
- DICKSON Chart, 8 In, 0 to 2000, 24 Hr, PK60 (C443)
- Graphic Controls Circular Charts